Counterpoint Pendant, 1-Light, 7.25 In.W x 6.75 In.H, Modern Gold/White

  • Mfr # 495P7-MGLD

  • Zoro # G611799697


product price:  $166.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Length
7.25"
Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495P7-MGLD
Zoro #
G611799697
UPC #
685659185645
Country of Origin
China

Dimensions

Height
6.75 in
Length
7.25"
Width
7.25 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
Shade Material
Fabric
Item
Pendant
Finish
Modern Gold
Material
Steel
Watts
60 W
Lamp Included
No
Lamp Watts
60
Series
Counterpoint
Standards
UL/ CUL Certified
Dimmable
Yes
Bulb Base
Medium
Shade Finish
White
Rated Location
Dry
Frame Finish
Modern Gold
Shade Finish/Color
White
Location Rating
Dry
Frame Material
Steel

Description

A superb choice for a contemporary or transitional setting, this Mid-Century Modern inspired pendant light offers a basic yet elegant look in accent lighting. From the Counterpoint collection, this cheeky pendant fills the basics with modern gold finish steel framing, as a white fabric shade lowers to filter soft light. A circular silhouette speaks to the sassy side of style, delivering character to a dining area, living room, or bedroom hallway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.