
Counterpoint Semi Flush Mount, 2-Light, 13 In.W x 10.75 In.H, Modern Gold/White
Mfr # 495SF13-MGLD
Zoro # G711799702
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Counterpoint
Number of Light Bulbs Required
2
Height
10.75 in
Bulb Base
Medium
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
495SF13-MGLD
Zoro #
G711799702
UPC #
685659185607
Country of Origin
China
Dimensions
Height
10.75 in
Canopy Dimensions
5.125"L x 5.125"W
Length
13 in
Width
13 in
Details
Fixture Series
Counterpoint
Item
Semi Flush Mount
Number of Light Bulbs Required
2
Bulb Base
Medium
Dimmable
Yes
Frame Material
Steel
Shade Material
Fabric
Standards
UL/ CUL Certified
Frame Finish
Modern Gold
Bulb Wattage
60
Shade Finish
White
Rated Location
Damp
Bulbs Included
No
Collection
Counterpoint
Shade Finish/Color
White
Number of Lights
2
Location Rating
Damp
Description
Mid-Century Modern inspired design elements create a semi-flush mount ceiling light draws focus upwards and delivers a sharp, clean look in a contemporary or transitional space. This two-light fixture from the Counterpoint collection reflects a cheerful round silhouette with a cool modern gold metal frame and a soft white fabric shade. Call on a relaxed look to meet trending design aesthetics infusing ambient lighting in a kitchen, living area, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.