Counterpoint Semi Flush Mount, 3-Light, 18 In.W x 12.25 In.H, Matte Black/White

  • Mfr # 495SF18-MB

  • Zoro # G111799739


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Counterpoint
Number of Light Bulbs Required
3
Shade Finish
White
Canopy Dimensions
5.125"L x 5.125"W
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495SF18-MB
Zoro #
G111799739
UPC #
685659185614
Country of Origin
China

Dimensions

Canopy Dimensions
5.125"L x 5.125"W
Width
18 in
Length
18 in
Height
12.25 in

Details

Fixture Series
Counterpoint
Item
Semi Flush Mount
Number of Light Bulbs Required
3
Shade Finish
White
Rated Location
Damp
Dimmable
Yes
Frame Finish
Matte Black
Shade Material
Fabric
Bulb Base
Medium
Bulb Wattage
60
Standards
UL/ CUL Certified
Frame Material
Steel
Number of Lights
3
Location Rating
Damp
Collection
Counterpoint
Shade Finish/Color
White
Bulbs Included
No

Description

A cool contrasting finish palette starts the journey toward personality in lighting decor as this three-light semi-flush mount light from the Counterpoint collection offers a hybrid aesthetic of Mid-Century Modern and industrial. Embrace the matte black finish metal framing and white fabric shade of a fixture that brings a kick to a contemporary or transitional space. Ideal for dining rooms, living areas, and foyers, this circular semi-flush mount light invites an equally expressive design scheme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.