Counterpoint Semi Flush Mount, 3-Light, 18 In.W x 12.25 In.H, Modern Gold/White

  • Mfr # 495SF18-MGLD

  • Zoro # G111799944


product price:  $342.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Counterpoint
Number of Light Bulbs Required
3
Bulb Base
Medium
Length
18 in
Canopy Dimensions
5.125"L x 5.125"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495SF18-MGLD
Zoro #
G111799944
UPC #
685659185621
Country of Origin
China

Dimensions

Length
18 in
Canopy Dimensions
5.125"L x 5.125"W
Height
12.25 in
Width
18 in

Details

Fixture Series
Counterpoint
Item
Semi Flush Mount
Number of Light Bulbs Required
3
Bulb Base
Medium
Shade Finish
White
Rated Location
Damp
Dimmable
Yes
Shade Material
Fabric
Bulb Wattage
60
Standards
UL/ CUL Certified
Frame Finish
Modern Gold
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
White
Number of Lights
3
Collection
Counterpoint
Bulbs Included
No

Description

A stylish mix of Mid-Century Modern and industrial ambiance speaks to versatility and an easy, laid-back look with a light fixture that defines basic yet elegant simplicity. Embrace the modern gold finish metal framing and white fabric shade of this semi-flush mount ceiling light from the Counterpoint collection that brings a kick to a contemporary or transitional space. Ideal for dining rooms, living areas, and foyers, this circular semi-flush mount light invites an equally expressive design scheme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.