Zoro Homepage
This item is Discontinued.
Z-Lite Cronise 1 Light Mini Pendant, Chrome 469RMP-CH

Cronise 1 Light Mini Pendant, Chrome (Discontinued)

  • Mfr # 469RMP-CH
  • Zoro # G205840934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469RMP-CH
Zoro #
G205840934
UPC #
685659136609
Country of Origin
China

Dimensions

Height
8"
Width
7.5"

Details

Number of Lights
1
Item
Mini Pendant
Finish
Chrome
Watts
100
Material
Steel
Series
Cronise

Description

Elongated and eye capturing, this one-light mini pendant features brilliant metallic details. A shiny chrome finish highlights a smooth silhouette, given depth by modern geometric cut outs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.