Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cronise 2 Light Vanity, Chrome

  • Mfr # 470-2V-CH

  • Zoro # G105834750


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
4"
Width
16.25"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-2V-CH
Zoro #
G105834750
UPC #
685659136685
Country of Origin
China

Dimensions

Height
7.75"
Length
4"
Width
16.25"
Canopy Dimensions
16-1/4 in x 7-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
Geometric
Housing Material
Steel
Dimmable
Yes
Series
Cronise
Standards
ETL/CETL Certified
Lamp Watts
60
Rated Location
Damp
Bulb Base
Candelabra

Description

Sleek and elongated, this two-light bath sconce dresses up vanities with bright, modern style. Featuring a rectangular silhouette, the chrome frame is complete with geometric cut out shapes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.