Zoro Homepage

Cronise 2 Light Wall Sconce, Chrome

  • Mfr # 469-2S-CH

  • Zoro # G805840716


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Width
9.75"
Dimmable
Yes
Finish
Chrome
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-2S-CH
Zoro #
G805840716
UPC #
685659136661
Country of Origin
China

Dimensions

Height
7.75"
Width
9.75"
Length
4"
Canopy Dimensions
7-3/4 in x 9-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
60
Standards
ETL/CETL Certified
Series
Cronise
Housing Material
Steel
Rated Location
Damp
Bulb Base
Candelabra
Style
Geometric
Frame Material
Steel
Number of Lights
2

Description

Transform a modern bathroom with the metallic radiance of this two-light wall sconce in chrome. Bright and brilliant, the sleek frame is full of geometric cut outs that elevate any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.