Zoro Homepage

Cronise 2 Light Wall Sconce, Chrome

  • Mfr # 470-2S-CH

  • Zoro # G305840926


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Width
8.5"
Dimmable
Yes
Finish
Chrome
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-2S-CH
Zoro #
G305840926
UPC #
685659136678
Country of Origin
China

Dimensions

Height
7.75"
Width
8.5"
Length
4"
Canopy Dimensions
8-1/2 in x 7-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
60
Series
Cronise
Housing Material
Steel
Standards
ETL/CETL Certified
Style
Geometric
Number of Lights
2
Rated Location
Damp
Bulb Base
Candelabra
Frame Material
Steel

Description

Clean lines from the square silhouette of this two-light wall sconce look stunning when paired with a modern motif. Geometric cut out shapes elevate the beaming chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.