Zoro Homepage
This item is Discontinued.
Z-Lite Cronise 4 Light Pendant, Chrome 469P16-CH

Cronise 4 Light Pendant, Chrome (Discontinued)

  • Mfr # 469P16-CH
  • Zoro # G405840963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P16-CH
Zoro #
G405840963
UPC #
685659136630
Country of Origin
China

Dimensions

Height
8.25"
Width
15"

Details

Number of Lights
4
Item
Pendant
Finish
Chrome
Watts
60
Series
Cronise
Material
Steel

Description

Construct a stylish space with the streamlined brilliance of this four-light pendant light. Elongated lines and smooth curves are given a makeover with geometric cut out shapes and a bright chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.