Zoro Homepage
This item is Discontinued.
Z-Lite Cuvier 1 Light Wall Sconce, Chrome & Matte Opal 1914-1S-CH-LED

Cuvier 1 Light Wall Sconce, Chrome & Matte Opal (Discontinued)

  • Mfr # 1914-1S-CH-LED
  • Zoro # G005841063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1914-1S-CH-LED
Zoro #
G005841063
UPC #
685659068757
Country of Origin
China

Dimensions

Height
5.5"
Width
4.5"

Details

Finish
Chrome
Item
Wall Sconce
Series
Cuvier
Housing Material
Steel
Lamp Watts
4

Description

The Cuvier family of vanity lights feature square cube glass shades sit atop an open squared perch. The brushed nickel, chrome or bronze fixtures are paired with matte opal glass to create a contemporary style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.