This item is Discontinued.

This item is Discontinued.
Cuvier 2 Light Vanity, Chrome & Matte Opal (Discontinued)
Mfr #
1914-2V-CH
Zoro #
G305835076
UPC # 685659039412
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1914-2V-CH
- Zoro #
- G305835076
- UPC #
- 685659039412
- Country of Origin
- China
Dimensions
- Height
- 5.1"
- Width
- 12"
Details
- Item
- Vanity
- Housing Finish
- Chrome
- Number of Lights
- 2
- Shade Material
- Glass
- Series
- Cuvier
- Lamp Watts
- 75
Description
The Cuvier family of vanity lights feature square cube glass shades sit atop an open squared perch. The brushed nickel, chrome or bronze fixtures are paired with matte opal glass to create a contemporary style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.