Zoro Homepage

Danica 1-Light Wall Sconce, 4.75 in W, Brushed Nickel

  • Mfr # 3044-1S-BN

  • Zoro # G916319859


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Standards
CETL
Number of Bulbs
1
Height
8.75 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-1S-BN
Zoro #
G916319859
UPC #
-
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.75 in
Length
5.5 in

Details

Housing Material
Steel
Standards
CETL
Number of Bulbs
1
Series
Danica
Watts
60W
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Base
Medium
Dimmable
Yes
Shade Material
Glass
Shade Finish
White
Canopy/Backplate
4.7" W x 8.625" H
Rated Location
Damp

Description

Modern form meets timeless clarity in this one-light wall sconce finished in brushed nickel. The ribbed glass shade adds texture and elegance, casting a soft glow thats both clean and inviting. Its rectangular backplate grounds the piece with subtle architectural flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.