Zoro Homepage

Danica 1-Light Wall Sconce, 4.75 in W, Chrome

  • Mfr # 3044-1S-CH

  • Zoro # G116319833


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Lamp Base
Medium
Height
8.75 in
Number of Bulbs
1
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-1S-CH
Zoro #
G116319833
UPC #
-
Country of Origin
China

Dimensions

Width
4.75 in
Height
8.75 in
Length
5.5 in

Details

Lamp Base
Medium
Finish
Chrome
Number of Bulbs
1
Item
Wall Sconce
Watts
60W
Standards
CETL
Series
Danica
Housing Material
Steel
Dimmable
Yes
Rated Location
Damp
Shade Finish
White
Canopy/Backplate
4.7" W x 8.625" H
Shade Material
Glass

Description

Sleek and reflective, this chrome wall sconce adds a crisp, modern shine to your space. The ribbed glass brings gentle dimension to the light, offering just the right balance of glow and detail. Its a minimal piece with maximum polish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.