Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danica 1 Light Wall Sconce, 4.75in. W x 8.75in. H, Modern Gold

  • Mfr # 3044-1S-MGLD

  • Zoro # G812674519


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Dimmable
Finish
Modern Gold
Series
Danica
Lamp Type
Medium
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-1S-MGLD
Zoro #
G812674519
UPC #
685659196214
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.75 in
Backplate Dimensions
4.7" L x 8.625" H

Details

Dimmable
Dimmable
Finish
Modern Gold
Item
Wall Sconce
Series
Danica
Lamp Type
Medium
Lamp Watts
60W
Standards
CETL
Number of Lights
1
Shade Finish
White
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

Warm modern gold finish creates a refined, sophisticated look for a contemporary one-light wall sconce. Its strong, rectangular wall plate sets the tone, while a cylinder of frosted white glass ensures diffused illumination. It's a striking fixture to create ambiance in your entry or living room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.