Danica 12 Light Chandelier, 39in. W x 17.5in. H, Matte Black

  • Mfr # 3044-12MB

  • Zoro # G412674582


product price: $1,028.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Glass Finish
White
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-12MB
Zoro #
G412674582
UPC #
685659196061
Country of Origin
China

Dimensions

Width
39 in
Height
17.5 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Glass Finish
White
Number of Lights
12
Collection
Danica
Standards
CETL
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Fresh, clean style infuses a modern 12-light chandelier. Beautiful over a dining table, it shows off a crisp matte black finish paired with twelve white glass hurricane shades that create inviting luminosity. A radial profile and straight arms highlight its sleek allure, offering linear elegance in your kitchen, dining room or foyer.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.