Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danica 2-Light Vanity, 11.75 in W, Brushed Nickel

  • Mfr # 3044-2V-BN

  • Zoro # G116319765


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-2V-BN
Zoro #
G116319765
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Length
5.5 in
Width
11.75 in

Details

Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Watts
60W
Item
Vanity
Standards
CETL
Housing Finish
Brushed Nickel
Housing Material
Steel
Number of Lights
2
Series
Danica
Bulb Base
Medium
Shade Finish
White
Canopy/Backplate
8.625" W x 4.72" H

Description

Coming in hot with a brushed nickel finish and twin ribbed glass shades, this two-light vanity delivers structure, balance, and understated charm. The rectangular backplate ties the look together with crisp lines and a tailored feel. Designed to brighten with purpose, it brings effortless refinement to any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.