
Danica 2-Light Vanity, 11.75 in W, Chrome
Mfr # 3044-2V-CH
Zoro # G716319752
product price: $174.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3044-2V-CH
Zoro #
G716319752
UPC #
-
Country of Origin
China
Dimensions
Height
9 in
Length
5.5 in
Width
11.75 in
Details
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Standards
CETL
Housing Finish
Chrome
Number of Lights
2
Watts
60W
Item
Vanity
Series
Danica
Shade Finish
White
Bulb Base
Medium
Canopy/Backplate
8.625" W x 4.72" H
Description
This two-light vanity in chrome offers sleek symmetry and a touch of everyday luxury. Its ribbed glass diffuses light beautifully, softening the shine with texture and grace. Clean, bright, and refreshingly modern, its a perfect match for polished interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.