Zoro Homepage

Danica 2 Light Vanity, 11.75in. W x 9in. H, Modern Gold

  • Mfr # 3044-2V-MGLD

  • Zoro # G212674553


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
11.75 in
Lamp Type
Medium
Number of Lights
2
Collection Name
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-2V-MGLD
Zoro #
G212674553
UPC #
685659196238
Country of Origin
China

Dimensions

Height
9 in
Width
11.75 in
Backplate Dimensions
8.625" L x 4.7" H

Details

Item
Vanity
Lamp Type
Medium
Number of Lights
2
Collection Name
Danica
Shade Material
Glass
Lamp Watts
60W
Dimmable
Dimmable
Standards
CETL
Finish
Modern Gold
Frame Material
Steel
Location Rating
Damp
Shade Finish
White

Description

A pair of frosted white glass cylinders diffuse illumination from a modern two-light vanity fixture. In modern gold, it boasts a straight arm with robust details and a wide wall plate, all add warmth and sophistication to your bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.