Zoro Homepage

Danica 3-Light Vanity, 20.5 in W, Brushed Nickel

  • Mfr # 3044-3V-BN

  • Zoro # G816319645


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Standards
CETL
Number of Lights
3
Dimmable
Yes
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-3V-BN
Zoro #
G816319645
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
20.5 in
Length
5.5 in

Details

Standards
CETL
Item
Vanity
Number of Lights
3
Dimmable
Yes
Damp/Wet Rating
Damp
Series
Danica
Housing Material
Steel
Shade Material
Glass
Watts
60W
Housing Finish
Brushed Nickel
Bulb Base
Medium
Canopy/Backplate
8.625" W x 4.72" H
Shade Finish
White

Description

Stretching across the wall in brushed nickel elegance, this three-light vanity brings even, flattering light to your space. Each ribbed glass shade adds depth and character, while the angular backplate keeps the look crisp and composed. Ideal for larger vanities, its a refined staple that blends utility with style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.