Zoro Homepage

Danica 3-Light Vanity, 20.5 in W, Chrome

  • Mfr # 3044-3V-CH

  • Zoro # G916319668


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Standards
CETL
Width
20.5 in
Watts
60W
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-3V-CH
Zoro #
G916319668
UPC #
-
Country of Origin
China

Dimensions

Width
20.5 in
Length
5.5 in
Height
9 in

Details

Number of Lights
3
Standards
CETL
Housing Finish
Chrome
Item
Vanity
Watts
60W
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Series
Danica
Damp/Wet Rating
Damp
Bulb Base
Medium
Shade Finish
White
Canopy/Backplate
8.625" W x 4.72" H

Description

This chrome vanity light balances modern shine with timeless detail across three softly glowing ribbed glass shades. The sleek backplate anchors the look with crisp geometry and a cool, reflective edge. Its an elegant upgrade for any vanity that could use a bit of clarity and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.