Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danica 3 Light Vanity, 20.5in. W x 9in. H, Matte Black

  • Mfr # 3044-3V-MB

  • Zoro # G412674636


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
20.5 in
Lamp Type
Medium
Number of Lights
3
Collection Name
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-3V-MB
Zoro #
G412674636
UPC #
685659196245
Country of Origin
China

Dimensions

Height
9 in
Width
20.5 in
Backplate Dimensions
8.625" L x 4.7" H

Details

Item
Vanity
Lamp Type
Medium
Number of Lights
3
Collection Name
Danica
Shade Material
Glass
Dimmable
Dimmable
Standards
CETL
Finish
Matte Black
Lamp Watts
60W
Location Rating
Damp
Frame Material
Steel
Shade Finish
White

Description

Span your sink with the fresh, refined look of a modern three-light vanity fixture. In matte black, it showcases contrasting white glass shades with a cylindrical profile, delivering bright, diffused illumination perfect for morning and evening beauty and grooming. Its straight-lined silhouette is a versatile choice, spanning styles to create a fixture that works in myriad settings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.