Danica 3 Light Vanity, 20.5in. W x 9in. H, Modern Gold

  • Mfr # 3044-3V-MGLD

  • Zoro # G212674638


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
20.5 in
Lamp Type
Medium
Number of Lights
3
Collection Name
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-3V-MGLD
Zoro #
G212674638
UPC #
685659196252
Country of Origin
China

Dimensions

Height
9 in
Width
20.5 in
Backplate Dimensions
8.625" L x 4.7" H

Details

Item
Vanity
Lamp Type
Medium
Number of Lights
3
Collection Name
Danica
Shade Material
Glass
Standards
CETL
Lamp Watts
60W
Dimmable
Dimmable
Finish
Modern Gold
Shade Finish
White
Location Rating
Damp
Frame Material
Steel

Description

Clean, classic design sets the tone for a modern three-light vanity fixture. Its modern gold finish is rich and warm, adding character. A trio of frosted white glass cylinders shade the lights, creating diffused illumination for ambiance and daily grooming tasks.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.