Zoro Homepage

Danica 4-Light Vanity, 29.5 in W, Brushed Nickel

  • Mfr # 3044-4V-BN

  • Zoro # G516319778


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Housing Material
Steel
Dimmable
Yes
Number of Lights
4
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-4V-BN
Zoro #
G516319778
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Length
5.5 in
Width
29.5 in

Details

Housing Finish
Brushed Nickel
Damp/Wet Rating
Damp
Housing Material
Steel
Item
Vanity
Dimmable
Yes
Number of Lights
4
Watts
60W
Standards
CETL
Series
Danica
Shade Material
Glass
Canopy/Backplate
12.2" W x 4.75" H
Shade Finish
White
Bulb Base
Medium

Description

Topped off by a brushed nickel finish, this four-light vanity brings balance and beauty to larger spaces. Ribbed glass shades diffuse the light with a graceful texture, while the angular backplate adds modern precision. Its a refined essential that delivers light and symmetry in equal measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.