Zoro Homepage

Danica 4-Light Vanity, 29.5 in W, Chrome

  • Mfr # 3044-4V-CH

  • Zoro # G316319725


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Width
29.5 in
Standards
CETL
Length
5.5 in
Dimmable
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-4V-CH
Zoro #
G316319725
UPC #
-
Country of Origin
China

Dimensions

Width
29.5 in
Length
5.5 in
Height
9 in

Details

Item
Vanity
Standards
CETL
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Number of Lights
4
Housing Finish
Chrome
Watts
60W
Series
Danica
Shade Material
Glass
Shade Finish
White
Bulb Base
Medium
Canopy/Backplate
12.2" W x 4.75" H

Description

Shimmering chrome meets graceful repetition in this four-light vanity fixture. The ribbed glass shades glow with layered texture, offering a soft yet striking contrast to the high-shine frame. Thoughtfully scaled for wider vanities, it brings a tailored elegance to every reflection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.