Zoro Homepage

Danica 4 Light Vanity, 29.5in. W x 9in. H, Matte Black

  • Mfr # 3044-4V-MB

  • Zoro # G312674651


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
29.5 in
Lamp Type
Medium
Number of Lights
4
Collection Name
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-4V-MB
Zoro #
G312674651
UPC #
685659196269
Country of Origin
China

Dimensions

Height
9 in
Width
29.5 in
Backplate Dimensions
12.2" L x 4.7"H

Details

Item
Vanity
Lamp Type
Medium
Number of Lights
4
Collection Name
Danica
Shade Material
Glass
Standards
CETL
Finish
Matte Black
Lamp Watts
60W
Dimmable
Dimmable
Location Rating
Damp
Shade Finish
White
Frame Material
Steel

Description

Four lights mean a generous size for a modern vanity fixture that sets the tone over a sink or makeup table. Its fresh design features clean, robust lines paired with a rich matte black finish. Cylindrical shades feature white glass, creating soft, diffused illumination for all your beauty and grooming needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.