Zoro Homepage

Danica 4 Light Vanity, 29.5in. W x 9in. H, Modern Gold

  • Mfr # 3044-4V-MGLD

  • Zoro # G812674731


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
29.5 in
Lamp Type
Medium
Number of Lights
4
Collection Name
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-4V-MGLD
Zoro #
G812674731
UPC #
685659196276
Country of Origin
China

Dimensions

Height
9 in
Width
29.5 in
Backplate Dimensions
12.2" L x 4.7"H

Details

Item
Vanity
Lamp Type
Medium
Number of Lights
4
Collection Name
Danica
Shade Material
Glass
Standards
CETL
Lamp Watts
60W
Finish
Modern Gold
Dimmable
Dimmable
Frame Material
Steel
Shade Finish
White
Location Rating
Damp

Description

Embrace the clean, modern style of a sophisticated four-light vanity fixture. Beautiful over a vanity counter, the fixture shows off a warm modern gold finish over a robust structure and a wide wall plate, creating a robust look and feel. Four cylindrical shades are crafted in frosted white glass, ensuring inviting illumination for your space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.