Danica 5 Light Chandelier, 19.5in. W x 12.5in. H, Matte Black

  • Mfr # 3044-5MB

  • Zoro # G712674688


product price:  $402.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Standards
CETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-5MB
Zoro #
G712674688
UPC #
685659196146
Country of Origin
China

Dimensions

Height
12.5 in
Width
19.5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Standards
CETL
Dimmable
Dimmable
Number of Lights
5
Watts
60W
Collection
Danica
Location Rating
Damp
Shade Material
Glass
Frame Material
Steel

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Radial arms create a compact profile for a modern five-light chandelier. Its fresh simplicity plays well in a variety of settings, from dining rooms to foyers and bedrooms. A rich matte black finish creates depth and contrast, while white glass cylinder shades create dimension and contrast while delivering excellent illumination for tasks and ambiance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.