Danica 5 Light Chandelier, 19.5in. W x 12.5in. H, Modern Gold

  • Mfr # 3044-5MGLD

  • Zoro # G212674652


product price:  $428.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Dimmable
Dimmable
Collection
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-5MGLD
Zoro #
G212674652
UPC #
685659196153
Country of Origin
China

Dimensions

Width
19.5 in
Height
12.5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Dimmable
Dimmable
Collection
Danica
Number of Lights
5
Glass Finish
White
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.A luxe look and feel infuses a modern gold finish to create chic flair for a contemporary five-light chandelier. Around silhouette and radial arms cast beautiful illumination, while five cylindrical shades of frosted glass ensure a soft, inviting ambiance perfect for your living or dining room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.