Zoro Homepage

Danica 5-Light Vanity, 38.75 in W, Brushed Nickel

  • Mfr # 3044-5V-BN

  • Zoro # G716319738


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Width
38.75 in
Housing Material
Steel
Number of Lights
5
Damp/Wet Rating
Damp
Series
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-5V-BN
Zoro #
G716319738
UPC #
-
Country of Origin
China

Dimensions

Width
38.75 in
Height
9 in
Length
5.5 in

Details

Housing Finish
Brushed Nickel
Housing Material
Steel
Number of Lights
5
Damp/Wet Rating
Damp
Series
Danica
Standards
CETL
Item
Vanity
Watts
60W
Dimmable
Yes
Shade Material
Glass
Canopy/Backplate
12.2" W x 4.75" H
Bulb Base
Medium
Shade Finish
White

Description

Designed to span wide with grace, this brushed nickel vanity light offers five glowing points of light framed in soft ribbed glass. The clean-lined backplate adds structure without overpowering the design. Perfect for oversized vanities, it brings clarity and calm to your daily routine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.