Zoro Homepage

Danica 5-Light Vanity, 38.75 in W, Chrome

  • Mfr # 3044-5V-CH

  • Zoro # G916319903


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Series
Danica
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-5V-CH
Zoro #
G916319903
UPC #
-
Country of Origin
China

Dimensions

Length
5.5 in
Height
9 in
Width
38.75 in

Details

Item
Vanity
Series
Danica
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
5
Watts
60W
Housing Material
Steel
Standards
CETL
Housing Finish
Chrome
Bulb Base
Medium
Shade Finish
White
Canopy/Backplate
12.2" W x 4.75" H

Description

Chrome brings a brilliant finish to this five-light vanity, turning everyday lighting into a sculptural, luminous feature. Ribbed glass shades stretch the light with elegance, creating a glow thats both bright and beautifully diffused. Sleek, spacious, and effortlessly elevated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.