Zoro Homepage

Danica 5 Light Vanity, 38.75in. W x 9in. H, Matte Black

  • Mfr # 3044-5V-MB

  • Zoro # G412674674


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
38.75 in
Lamp Type
Medium
Number of Lights
5
Collection Name
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-5V-MB
Zoro #
G412674674
UPC #
685659196283
Country of Origin
China

Dimensions

Height
9 in
Width
38.75 in
Backplate Dimensions
12.2" x 4.7" H

Details

Item
Vanity
Lamp Type
Medium
Number of Lights
5
Collection Name
Danica
Shade Material
Glass
Finish
Matte Black
Standards
CETL
Dimmable
Dimmable
Lamp Watts
60W
Location Rating
Damp
Frame Material
Steel
Shade Finish
White

Description

A modern five-light vanity fixture creates bright, inviting illumination with cylinders of white glass diffusing each light. A matte black frame finish emphasizes its clean, crisp silhouette, perfect for accentuating a sleek, contemporary en suite or guest bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.