Danica 6 Light Chandelier, 26in. W x 12.5in. H, Matte Black

  • Mfr # 3044-6MB

  • Zoro # G612674542


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Collection
Danica
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-6MB
Zoro #
G612674542
UPC #
685659196122
Country of Origin
China

Dimensions

Width
26 in
Height
12.5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Collection
Danica
Number of Lights
6
Standards
CETL
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Brighten your dining table or foyer with the soft, inviting illumination of a modern six-light chandelier. Compact in silhouette, it features radial arms and a straight down rod, all in a matte black finish for excellent depth and dimension. Cylinders of white glass shade each light, creating welcoming illumination anywhere in your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.