Danica 6 Light Chandelier, 26in. W x 12.5in. H, Modern Gold

  • Mfr # 3044-6MGLD

  • Zoro # G212674607


product price:  $530.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Dimmable
Dimmable
Width
26 in
Collection
Danica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3044-6MGLD
Zoro #
G212674607
UPC #
685659196139
Country of Origin
China

Dimensions

Height
12.5 in
Width
26 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Dimmable
Dimmable
Collection
Danica
Glass Finish
White
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Standards
CETL
Number of Lights
6
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Rich in modern gold, this contemporary six-light chandelier is a chic choice for a stylish dining room or entryway. Radial arms cast wide illumination, while cylindrical shades of frosted glass diffuse illumination beautifully. It's the perfect upgrade for a revamped dining room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.