Danica 8 Light Chandelier, 31.5in. W x 15.25in. H, Matte Black

  • Mfr # 3044-8MB

  • Zoro # G612674665


product price:  $644.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Matte Black
Collection
Danica
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-8MB
Zoro #
G612674665
UPC #
685659196085
Country of Origin
China

Dimensions

Width
31.5 in
Height
15.25 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Collection
Danica
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Standards
CETL
Number of Lights
8
Watts
60W
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Sleek style infuses the compact profile of a modern eight-light chandelier. Radial arms are capped with cylinders of white glass while a matte black finish creates crisp contrast. A chic choice over a dining table or entryway, it sets an inviting tone with warm, inviting illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.