Danica 8 Light Linear Chandelier, 12in. W x 12.25in. H, Modern Gold

  • Mfr # 3044-8L-MGLD

  • Zoro # G212674515


product price:  $910.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Collection
Danica
Description/Special Features
Sloped Ceiling Compatible
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3044-8L-MGLD
Zoro #
G212674515
UPC #
685659196177
Country of Origin
China

Dimensions

Height
12.25 in
Width
12 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Modern Gold
Collection
Danica
Description/Special Features
Sloped Ceiling Compatible
Number of Lights
8
Glass Finish
White
Standards
CETL
Watts
60W
Dimmable
Dimmable
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Bring cohesive style over a kitchen island with a modern eight-light linear chandelier in a rich, sophisticated modern gold finish. Beautifully simple in design, it showcases a streamlined rectangular silhouette studded with frosted white glass shades for diffused, inviting illumination for everything from entertaining to daily living.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.