Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcy 4 Light Vanity, Brushed Nickel & Etched Opal

  • Mfr # 1939-4V-BN

  • Zoro # G605834458


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
6"
Width
28"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1939-4V-BN
Zoro #
G605834458
UPC #
685659174298
Country of Origin
China

Dimensions

Height
7.75"
Length
6"
Width
28"
Canopy Dimensions
7.1 in x 4.52 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Traditional, transitional, classical, restoration, metropolitan, farmhouse
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Series
Darcy
Lamp Watts
100
Housing Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Etched Opal

Description

Perfect for the bath, this four-light vanity fixture boasts a flared silhouette. Providing ample lighting, the brushed nickel finish and steel construction ensure a stylish touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.