Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcy 5 Light Vanity, Brushed Nickel & Etched Opal

  • Mfr # 1939-5V-BN

  • Zoro # G405834733


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
6"
Width
38"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1939-5V-BN
Zoro #
G405834733
UPC #
685659174328
Country of Origin
China

Dimensions

Height
7.75"
Length
6"
Width
38"
Canopy Dimensions
7.1 in x 4.52 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
Traditional, transitional, classical, restoration, metropolitan, farmhouse
Shade Material
Glass
Series
Darcy
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Standards
CUL/cETLu
Shade Finish
Etched Opal
Bulb Base
Medium
Rated Location
Damp

Description

This simple yet stylish five-light vanity fixture is an easy upgrade to your bathroom. Featuring five glass shades in etched opal, a flared silhouette instantly catches the eye along with a brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.