Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcy 5 Light Vanity, Matte Black & Etched Opal

  • Mfr # 1939-5V-MB

  • Zoro # G205834599


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
6"
Width
38"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1939-5V-MB
Zoro #
G205834599
UPC #
685659174342
Country of Origin
China

Dimensions

Height
7.75"
Length
6"
Width
38"
Canopy Dimensions
7.1 in x 4.52 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Traditional, transitional, classical, restoration, metropolitan, farmhouse
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Series
Darcy
Standards
CUL/cETLu
Lamp Watts
100
Shade Finish
Etched Opal
Bulb Base
Medium
Rated Location
Damp

Description

This simple yet stylish five-light vanity fixture is an easy upgrade to your bathroom. Featuring five glass shades in etched opal, a flared silhouette instantly catches the eye along with a matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.