Zoro Homepage

Datus 1 Light Wall Sconce, Matte Black & Clear

  • Mfr # 4008-1S-MB

  • Zoro # G105841475


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Width
6.5"
Dimmable
Yes
Finish
Matte Black
Housing Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-1S-MB
Zoro #
G105841475
UPC #
685659158076
Country of Origin
China

Dimensions

Height
13"
Width
6.5"
Length
4.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Housing Material
Iron
Lamp Watts
60
Standards
CUL/cETLu
Series
Datus
Shade Finish
Clear
Rated Location
Dry
Frame Material
Iron
Bulb Base
Candelabra
Number of Lights
1
Shade Material
Glass

Description

A bold matte black metal frame offers a hint of drama to this distinctive Datus one-light wall sconce. Contemporary vibes infuse an easy-living attitude with prominence in a sleek design featuring a slender clear glass cylinder shade mounted to a matte black finish solid steel frame and mount. Bring ambient lighting to a hallway, bath space, or main living area with this sconce with a minimalist yet impressionable flavor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.