Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Datus 12 Light Chandelier, Matte Black & Clear

  • Mfr # 4008-12MB

  • Zoro # G105835801


product price: $1,586.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Height
13"
Standards
CUL/cETLu
Housing Material
Iron
Style
Restoration, Urban, Transitional, industrial, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-12MB
Zoro #
G105835801
UPC #
685659158014
Country of Origin
China

Dimensions

Height
13"
Length
43.5"
Width
43.5"
Cord/Wire Length
170 in
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Standards
CUL/cETLu
Housing Material
Iron
Style
Restoration, Urban, Transitional, industrial, Modern
Number of Lights
12
Dimmable
Yes
Series
Datus
Material
Iron
Color
Matte Black
Bulb Base
Candelabra
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry

Description

This contemporary twelve-light chandelier from the Datus collection features a slick round silhouette and a sense of simple elegance. Illuminate a foyer, dining area, or main living space with this circular-inspired chandelier featuring solid iron with a bold matte black finish and delicate clear glass cylinders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.