Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Datus 2 Light Wall Sconce, Rubbed Brass & Clear

  • Mfr # 4008-2S-RB

  • Zoro # G305841473


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
13"
Width
6.5"
Dimmable
Yes
Finish
Rubbed Brass
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-2S-RB
Zoro #
G305841473
UPC #
685659158120
Country of Origin
China

Dimensions

Height
13"
Width
6.5"
Length
10.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Iron
Series
Datus
Lamp Watts
60
Frame Material
Iron
Number of Lights
2
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Candelabra

Description

This two-light wall sconce creates a simple yet stylish look in any modern space. Contemporary vibes infuse an easy-living attitude in the Datus rubbed brass two-light sconce, yielding a sleek design featuring slender clear glass cylinder shades mounted to a warm rubbed brass finish solid steel frame. Dress up and illuminate a hallway, bath space, or main living area with this sconce with a minimalist yet impressionable flavor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.