Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Datus 6 Light Chandelier, Matte Black & Clear

  • Mfr # 4008-6MB

  • Zoro # G405836034


product price: $786.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Datus
Dimmable
Yes
Style
Restoration, Urban, Transitional, industrial, Modern
Housing Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-6MB
Zoro #
G405836034
UPC #
685659157956
Country of Origin
China

Dimensions

Width
26"
Length
26"
Height
13"
Cord/Wire Length
110 in
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Series
Datus
Dimmable
Yes
Style
Restoration, Urban, Transitional, industrial, Modern
Housing Material
Iron
Standards
CUL/cETLu
Color
Matte Black
Material
Iron
Number of Lights
6
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Clear
Shade Material
Glass

Description

Take a minimalist approach to lighting a custom space, starting with the sophisticated design of this matte black iron and glass six-light chandelier. Perfect for a small- to mid-sized contemporary dining room, kitchen, or hallway, the Datus chandelier delivers drama with a round frame crafted of bold matte black finish steel, dressed up with delicate clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.