Zoro Homepage

Datus 6 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 4008-6RB

  • Zoro # G105835535


product price: $1,026.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Rubbed Brass
Style
Restoration, Urban, Transitional, industrial, Modern
Material
Iron
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-6RB
Zoro #
G105835535
UPC #
685659157970
Country of Origin
China

Dimensions

Height
13"
Length
26"
Width
26"
Cord/Wire Length
110 in
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Number of Lights
6
Color
Rubbed Brass
Style
Restoration, Urban, Transitional, industrial, Modern
Material
Iron
Housing Material
Iron
Series
Datus
Standards
CUL/cETLu
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Candelabra

Description

Take a minimalist approach to lighting a custom space, starting with the sophisticated design of this rubbed brass iron and glass six-light chandelier. Perfect for a small- to mid-sized contemporary dining room, kitchen, or hallway, the Datus chandelier delivers chic style with a round frame crafted of warm rubbed brass finish steel, dressed up with delicate clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.