Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Datus 8 Light Chandelier, Polished Nickel & Clear

  • Mfr # 4008-8PN

  • Zoro # G005835390


product price: $1,120.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Height
13"
Housing Material
Iron
Material
Iron
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-8PN
Zoro #
G005835390
UPC #
685659157994
Country of Origin
China

Dimensions

Height
13"
Length
32"
Width
32"
Cord/Wire Length
110 in
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Number of Lights
8
Housing Material
Iron
Material
Iron
Color
Polished Nickel
Dimmable
Yes
Standards
CUL/cETLu
Style
Restoration, Urban, Transitional, industrial, Modern
Series
Datus
Rated Location
Dry
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Candelabra

Description

Distinctive modern style takes a page from industrial-inspired flavor, creating a captivating fixture blending polished nickel finish steel and glass. With a circular spoke-style frame, the Datus eight-light chandelier lends a minimalist approach to lighting with enough glam to stand out. Perfect for a small- to mid-sized contemporary dining room, kitchen, or hallway, this chandelier delivers elegance with a round frame crafted of polished nickel finish iron, dressed up with delicate clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.