Zoro Homepage

Datus 8 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 4008-8RB

  • Zoro # G105835344


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Datus
Style
Restoration, Urban, Transitional, industrial, Modern
Length
32"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-8RB
Zoro #
G105835344
UPC #
685659158007
Country of Origin
China

Dimensions

Length
32"
Width
32"
Height
13"
Cord/Wire Length
110 in
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Series
Datus
Style
Restoration, Urban, Transitional, industrial, Modern
Number of Lights
8
Dimmable
Yes
Standards
CUL/cETLu
Material
Iron
Color
Rubbed Brass
Housing Material
Iron
Bulb Base
Candelabra
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry

Description

Distinctive modern style takes a page from industrial-inspired flavor, creating a captivating fixture blending polished rubbed brass finish steel and glass. With a circular spoke-style frame, the Datus eight-light chandelier lends a minimalist approach to lighting with enough glam to stand out. Perfect for a small- to mid-sized contemporary dining room, kitchen, or hallway, this chandelier delivers elegance with a round frame crafted of warm rubbed brass finish iron, dressed up with delicate clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.