Davina 3 Light Outdoor Pier Mounted Fixture, 9in. W x 22.25in. H, Black

  • Mfr # 5016PHMR-553PM-BK

  • Zoro # G712668694


product price:  $300.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
9 in
Height
22.25 in
Series
Davina
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5016PHMR-553PM-BK
Zoro #
G712668694
UPC #
685659202786
Country of Origin
China

Dimensions

Width
9 in
Height
22.25 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Davina
Dimmable
Dimmable
Lens Material
Glass
Number of Lamps
3
Bulb Type
Candelabra
Standards
ETL
Watts
60W
Frame Material
Aluminum
Shade Finish
Clear Ribbed
Location Rating
Wet

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Create impact in your exterior space with a fixture reflecting Asian-inspired artistry to bring wonderful curb appeal. Lovely in a garden or walkway, this modern three-light outdoor pier-mounted fixture and its blend of Coastal black paint finish aluminum and ribbed glass, is fashioned with ornate accents that add vintage allure. A candelabra bulb mount is tucked within its textured glass, creating dimensional illumination in any setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.