Shop Z-LITE
See all product information
Create Account
Portland 1 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy
- Mfr # 531PHMR-533PM-ORB
- Zoro # G905836220
product price:
$
268.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Bulb Base Type
Medium
Height
18"
Width
8"
Watts
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531PHMR-533PM-ORB
- Zoro #
- G905836220
- UPC #
- 685659047608
- Country of Origin
- China
Dimensions
- Height
- 18"
- Width
- 8"
- Length
- 8"
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Bulb Base Type
- Medium
- Watts
- 100
- Number of Lamps
- 1
- Standards
- CUL/cETLu
- Series
- Portland
- Dimmable
- Yes
- Housing Material
- Aluminum
- Shade Material
- Glass
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
Description
The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.