Davina 3 Light Outdoor Post Mount Fixture, 9in. W x 20.25in. H, Black

  • Mfr # 5016PHMR-BK

  • Zoro # G612668718


product price:  $248.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Davina
Standards
ETL
Lens Material
Glass
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016PHMR-BK
Zoro #
G612668718
UPC #
685659196870
Country of Origin
China

Dimensions

Width
9 in
Height
20.25 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Davina
Standards
ETL
Lens Material
Glass
Dimmable
Dimmable
Number of Lamps
3
Bulb Type
Candelabra
Watts
60W
Location Rating
Wet
Shade Finish
Clear Ribbed
Frame Material
Aluminum

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Extraordinary artistry fashions a glam look that delights in gardens and walkways. This modern three-light outdoor post mount fixture and its Coastal black paint finish aluminum construction join clear ribbed glass and are dressed up with ornate accents that bring romantic charm. A candelabra bulb mount illuminates through the textural glass to create inviting dimensionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.