Davina 3 Light Outdoor Post Mounted Fixture, 10in. W x 114.25in. H, Black

  • Mfr # 5016PHMR-5011P-BK

  • Zoro # G012668639


product price:  $804.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60W
Series
Davina
Height
114.25 in
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016PHMR-5011P-BK
Zoro #
G012668639
UPC #
685659202762
Country of Origin
China

Dimensions

Height
114.25 in
Width
10 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60W
Series
Davina
Bulb Type
Candelabra
Standards
ETL
Dimmable
Dimmable
Number of Lamps
3
Lens Material
Glass
Shade Finish
Clear Ribbed
Location Rating
Wet
Frame Material
Aluminum

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.This glam-inspired three-light outdoor post-mounted fixture elevates a front or back yard in perfect style. Wonderful for delivering an alluring look with dimmable lighting in gardens and along walkways, this slender fixture is a chic design featuring an aluminum post and light frame with a Coastal black paint finish over aluminum. Ribbed teardrop glass pairs with a candelabra bulb mount to create an intricate silhouette complemented with a tapered post design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.