Davina 3 Light Outdoor Post Mounted Fixture, 10in. W x 114.25in. H, Black

  • Mfr # 5016PHMR-519P-BK

  • Zoro # G712668625


product price:  $694.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
3
Dimmable
Dimmable
Lens Material
Glass
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016PHMR-519P-BK
Zoro #
G712668625
UPC #
685659202755
Country of Origin
China

Dimensions

Height
114.25 in
Width
10 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
3
Dimmable
Dimmable
Lens Material
Glass
Bulb Type
Candelabra
Series
Davina
Watts
60W
Standards
ETL
Location Rating
Wet
Shade Finish
Clear Ribbed
Frame Material
Aluminum

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Consider this three-light outdoor post-mounted light to add elegance along with soft illumination in your landscaping. Updating a back or front yard with dimmable lighting, this slender fixture pairs an aluminum post and light frame with a Coastal black paint finish. Ribbed glass creates a teardrop silhouette for its shade, delivering the perfect dose of romantic character to your exterior space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.